3 NH CAST DOME/BEAR.PAN
R1200 Series 3 NH CAST DOME/BEAR.PAN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.4-2003
- Collection:
- R1200 Series
- Diameter:
- 15 in
- Drain Base Height:
- 5-3/4 in
- Drain Base Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- UPC:
- 779897851698