This product requires certification to purchase.

4 NH CAST DOME/BEAR.PAN

Mifab

R1200 Series 4 NH CAST DOME/BEAR.PAN

  • Fast #
  • Part #MR1204BM
  • Item #10374394
  • Manufacturer Part #R1204-B-M
4.6 out of 5 Customer Rating
Brand image
Mifab

R1200 Series 4 NH CAST DOME/BEAR.PAN

  • Fast #
  • Part #MR1204BM
  • Item #10374394
  • Manufacturer Part #R1204-B-M
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Roof drain with membrane flashing clamp and sump receiver; heavy-duty cast iron body; promotes efficient rainwater drainage; corrosion-resistant construction; removable dome strainer for easy maintenance and cleaning.
  • Requires Certification

Specifications

ASME:
ASME A112.6.4-2003
Adjustable:
No
Collection:
R1200 Series
Diameter:
15 in
Drain Base Height:
5-3/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
15 in
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
4 in
Type:
MR1204BM
UPC:
779897851902