6 in. Cast Iron No Hub Roof Drain with Polyethylene Dome
R1200-SO Series 6 in. Cast Iron No Hub Roof Drain with Polyethylene Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.6.4 2003
- ASME:
- ASME A112.6.4 2003
- Adjustable:
- Yes
- Collection:
- R1200-SO Series
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- UPC:
- 779897850646