No Hub Cast Iron Black Floor Drain
Series F1440 No Hub Cast Iron Black Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With 12 in square adjustable tractor grate, deep sump floor drain with anchor flange
- Weepholes and adjustable collar with standard 1 in thick, 12 in hinged square Ductile Iron tractor grate
Specifications
- Adjustable:
- Yes
- Collection:
- Series F1440
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Shape:
- Square
- Outlet Type:
- No Hub
- UPC:
- 779897971129