2 in. Plastic Floor Sink
Series FS720 2 in. Plastic Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MIFAB® FS720 series 12” x 12” x 6” deep cast iron floor area and indirect sanitary waste drain complete with white acid resistant porcelain enamel coated interior and loose set grate
- Anti-splash aluminum dome strainer included
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Grocery, Hospital, Kitchen, Restaurants, Schools
- Collection:
- Series FS720
- Color Finish Category:
- Whites
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 2 in
- Length:
- 12
- Sink Bowl Size:
- 10-1/2 in x 10-1/2 in x 6 in
- Sink Depth:
- 8-7/8
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 779897019296
- Width:
- 12