This product requires certification to purchase.

4 in. No-Hub PVC Floor Sink Body

Mifab

Series FS720 4 in. No-Hub PVC Floor Sink Body

  • Fast #
  • Part #MFS724PPB
  • Item #7273515
  • Manufacturer Part #FS724P-PB
3.7 out of 5 Customer Rating
Brand image
Mifab

Series FS720 4 in. No-Hub PVC Floor Sink Body

  • Fast #
  • Part #MFS724PPB
  • Item #7273515
  • Manufacturer Part #FS724P-PB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • MIFAB® FS720 series 12” x 12” x 6” deep cast iron floor area and indirect sanitary waste drain complete with white acid resistant porcelain enamel coated interior and loose set grate
  • Anti-splash aluminum dome strainer included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Grocery, Hospital, Kitchen, Restaurants, Schools
Collection:
Series FS720
Color Finish Category:
Whites
End Connection 1:
Push
End Connections:
Push
Fits Pipe Size:
4 in
Length:
12
Sink Bowl Size:
10-1/2 in x 10-1/2 in x 6 in
Sink Depth:
8-7/8
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
UPC:
779897019357
Width:
12