1/2 x 2-3/4 in. Trap Primer Seal
Series MI-TSP-NPB 1/2 x 2-3/4 in. Trap Primer Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASSE Standards:
- ASSE 1018
- Collection:
- Series MI-TSP-NPB
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 2-3/4 in
- Material:
- Brass
- Number of Connections:
- 3
- Product Type:
- Trap Seal
- UPC:
- 779897963421