This product requires certification to purchase.

Small Dome Cast Iron Strainer

Mifab

Small Dome Cast Iron Strainer

  • Fast #
  • Part #MA1MD
  • Item #1946609
  • Manufacturer Part #A1-MD
5 out of 5 Customer Rating
Brand image
Mifab

Small Dome Cast Iron Strainer

  • Fast #
  • Part #MA1MD
  • Item #1946609
  • Manufacturer Part #A1-MD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable materials provide corrosion resistance and long service life
  • Wide range of grate styles and finishes to meet architectural and load requirements
  • Designed for fast installation and secure grate engagement
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7-1/2 in
Characteristics & Features
Drain Component Type
Strainer
Drain Type
Roof Drain
Material
Iron
Trim Ring
No
Warranty & Product Information
UPC
779897998683