This product requires certification to purchase.

Steel Clamp Ring for Water Membrane

Mifab

Steel Clamp Ring for Water Membrane

  • Fast #
  • Part #MA1C2
  • Item #1846490
  • Manufacturer Part #A1-C2
5 out of 5 Customer Rating
Brand image
Mifab

Steel Clamp Ring for Water Membrane

  • Fast #
  • Part #MA1C2
  • Item #1846490
  • Manufacturer Part #A1-C2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A1 body - modular design
  • Roof drains, area drains, cleanouts, floor drains
  • Tongue and groove body flange
  • All MIFAB® bodies are standard with a trap seal primer plug
  • Tapped and greased holes
  • Strategic positioned bosses
  • MIFAB® low profile body
  • 3" no hub body height
  • Built-in pipe stop for push-on bodies
  • Push-on gasket works with ABS/PVC and cast iron piping
  • Requires Certification

Specifications

Drain Component Type:
Clamp Ring
Drain Type:
Floor Drain
Trim Ring:
No
UPC:
779897028458
Width:
8