This product requires certification to purchase.

Steel Single Hanger Carrier Plate with 2-Uprights

Mifab

Steel Single Hanger Carrier Plate with 2-Uprights

  • Fast #
  • Part #MMC31
  • Item #1846500
  • Manufacturer Part #MC-31
3.1 out of 5 Customer Rating
Brand image
Mifab

Steel Single Hanger Carrier Plate with 2-Uprights

  • Fast #
  • Part #MMC31
  • Item #1846500
  • Manufacturer Part #MC-31
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to support wall-hung fixtures such as urinals and water coolers that are independent of the wall
  • Designed for use in conjuction wit the fixture hangar plate supplied by the fixture manufacturer
  • Requires Certification

Documents


Specifications

Length:
17 in
Product Type:
Urinal Carrier
UPC:
779897900372
WaterSense Labeled:
No
Width:
3 in