250 gpm Grease Interceptor
Supermax® 250 gpm Grease Interceptor
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO H-20
- Application:
- Commercial
- Capacity:
- 1015 gal
- Collection:
- Supermax®
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Flow Rate:
- 250 gpm
- IAPMO Listed:
- Yes
- Length:
- 111
- Material:
- Plastic, Steel
- Material Type:
- HDPE
- Product Type:
- Grease Interceptor
- UPC:
- 779897172281
- Width:
- 64