This product requires certification to purchase.

4 NON-SLOPING CONCRETE SS EDGE CHANNEL #0N - 1 METER

Mifab

T1500-PB-3 4 NON-SLOPING CONCRETE SS EDGE CHANNEL #0N - 1 METER

  • Fast #
  • Part #MT1500NPB3
  • Item #9960820
  • Manufacturer Part #T1500N-PB-3
4.1 out of 5 Customer Rating
Brand image
Mifab

T1500-PB-3 4 NON-SLOPING CONCRETE SS EDGE CHANNEL #0N - 1 METER

  • Fast #
  • Part #MT1500NPB3
  • Item #9960820
  • Manufacturer Part #T1500N-PB-3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polymer Concrete Trench Channel with stainless steel integral rail features a 4? internal width, neutral invert profile, mechanically embedded stainless edge protection, and ClipFix grate locking, delivering high-load durability, clean architectural finish, and long-term structural performance in demanding commercial environments.
  • Requires Certification

Specifications

Collection:
T1500-PB-3
Drain Base Material:
Polymer Concrete
Fits Pipe Size:
4 in
Height:
5-91/100 in
Length:
39-2/5 in
Pre-Sloped:
No
Proposition 65:
Cancer and Reproductive Harm
Width:
5-1/5 in