14 x 14 in. Metal Universal Access Door
UA Series 14 x 14 in. Metal Universal Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MIFAB® Series UA is a multi-purpose access door
- It is designed for flush installation into drywall, block or tile, walls and ceilings
- The door features rounded safety corners, concealed hinge, flush with frame fit, a unique white finish, and a 3/8 in turn back in the door panel for extra rigidity and safety
Documents
Specifications
- Application:
- Ceiling, Drywall, Tile
- Collection:
- UA Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16
- Length:
- 14
- Material:
- Metal
- Mount Type:
- Flush
- Panel Door Plate Type:
- Universal Access Door
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 14 in x 14 in
- Width:
- 14