Wall Box in Nickel Brass
Wall Box in Nickel Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MIFAB's HY-1500 series hydrant boxes feature a "drip lip" to drain water away from the wall to prevent unsightly staining
- Standard with all of MIFAB's HY-1500-S hydrant boxes are four 1" x 1-1/4" slots on top and two sides of the box to receive the mounting brackets provided
- Hardware is included to fasten the brackets to the box
- The mounting brackets are designed to provide easy installation of the hydrant box onto the stud system for labor savings
Specifications
- Color Finish Name:
- Nickel Bronze
- Product Type:
- Hydrant Box Assembly
- UPC:
- 779897051821
- Weight:
- 3.25