1 in. Stainless Steel NPT Water Hammer Arrestor
WHB Series 1 in. Stainless Steel NPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UPC:
- 779897988561