This product requires certification to purchase.

12 in. Plastic Water Heater Pan

Mike Ray Manufacturing

12 in. Plastic Water Heater Pan

  • Fast #
  • Part #MEXPTANKPAN
  • Item #7360037
  • Manufacturer Part #EXPTANKPAN
5 out of 5 Customer Rating
Brand image
Mike Ray Manufacturing

12 in. Plastic Water Heater Pan

  • Fast #
  • Part #MEXPTANKPAN
  • Item #7360037
  • Manufacturer Part #EXPTANKPAN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Taunton, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
12
Height:
2
Length:
10
Material:
Plastic
Material Type:
PVC