24 in. Galvanized Water Heater Pan
24 in. Galvanized Water Heater Pan
Package Quantity Info:
Each: 1 Pallet: 126Product Details
Product Details
- Heavy duty 28 gauge galvanized steel construction
- Pans can be made with or without steel, copper or PVC drains
- Standard drain size is 1" PVC
Specifications
- Depth:
- 2
- Drain Opening:
- 3/4
- Gauge (metal):
- 28
- Hardware Included:
- No
- Length:
- 24
- Material:
- Steel
- Width:
- 24