6 x 24 in. Nail Plate
6 x 24 in. Nail Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 24 in
- Product Type:
- Nail Plate
- Width:
- 6 in