26 in. Galvanized Water Heater Pan
26 in. Galvanized Water Heater Pan
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 2
- Diameter:
- 26
- Drain Opening:
- 3/4
- Gauge (metal):
- 28
- Hardware Included:
- No
- Length:
- 26
- Material:
- Galvanized
- Width:
- 26