This product requires certification to purchase.

30 in. Galvanized Water Heater Pan

Mike Ray Manufacturing

30 in. Galvanized Water Heater Pan

  • Fast #
  • Part #GWHP3030UPVCG
  • Item #8048960
  • Manufacturer Part #M306.1P
5 out of 5 Customer Rating
Brand image
Mike Ray Manufacturing

30 in. Galvanized Water Heater Pan

  • Fast #
  • Part #GWHP3030UPVCG
  • Item #8048960
  • Manufacturer Part #M306.1P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
6 in
Drain Opening:
1 in
Hardware Included:
No
Length:
30 in
Rust Resistant:
No
Shape:
Square
Width:
30 in