30 in. Galvanized Water Heater Pan
30 in. Galvanized Water Heater Pan
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Width:
- 30 in