6 x 12 in. 16 ga Nail Plate
6 x 12 in. 16 ga Nail Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stamped from 16 gauge CG quality steel
- Decimal thickness between .052 and .057
- Extra heavy nail plates available on request
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Nail Plate
- Width:
- 6 in