16 in. Galvanized Water Heater Pan
16 in. Galvanized Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 16
- Drain Opening:
- 1
- Hardware Included:
- No
- Length:
- 12
- Material:
- Galvanized