This product requires certification to purchase.

MILA 48" WIDE 50,000BTU PROPANE/NATURAL GAS RECTANGULAR TABLE FIRE PIT

MILA 48" WIDE 50,000BTU PROPANE/NATURAL GAS RECTANGULAR TABLE FIRE PIT

  • Fast #
  • Part #R1520LPWSLT
  • Item #10781057
  • Manufacturer Part #1520LP-WSLT
5 out of 5 Customer Rating
Brand image

MILA 48" WIDE 50,000BTU PROPANE/NATURAL GAS RECTANGULAR TABLE FIRE PIT

  • Fast #
  • Part #R1520LPWSLT
  • Item #10781057
  • Manufacturer Part #1520LP-WSLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat output: 50,000 BTUs
  • Battery operated push button ignition
  • Constructed of powder-coated steel
  • Includes fire table with leveling feet, stainless steel burner,
  • Burner lid, lava rock filler, tank seat, storage cover, 9' LP hose with regulator and touch up paint
  • Pairs with the Real Flame® T0025-WSLT propane tank cover
  • Required 20 lb propane tank (not included) must sit outside of fire table
  • Can be converted to natural gas by a certified gas technician with Real Flame® conversion kit G0002-09 (not included)
  • Burn time for 20 lb LP tank is 8 hrs (high setting) - 26 hrs (low setting)
  • Weather, UV and rust-resistant
  • Requires Certification
Dimensions & Measurements
Height
13-1/2 in
Characteristics & Features
Color Finish Name
Weathered Slate
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
R1520LPWSLT
UPC
752370152000