This product requires certification to purchase.

Round Keyed Entry Lever With Smarkey Security in Satin Nickel

Milan™ Round Keyed Entry Lever With Smarkey Security in Satin Nickel

  • Fast #
  • Part #K97402821
  • Item #9505661
5 out of 5 Customer Rating
Brand image

Milan™ Round Keyed Entry Lever With Smarkey Security in Satin Nickel

  • Fast #
  • Part #K97402821
  • Item #9505661
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
Milan™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Metal
Handle Type:
Door
Security Grade:
2
Thickness:
1.75 in
UL Listed:
No