This product requires certification to purchase.

1/2 in. Test Plug

Miljoco

1/2 in. Test Plug

  • Fast #
  • Part #MPTB50
  • Item #7290801
  • Manufacturer Part #PTB-50
3.4 out of 5 Customer Rating
Brand image
Miljoco

1/2 in. Test Plug

  • Fast #
  • Part #MPTB50
  • Item #7290801
  • Manufacturer Part #PTB-50
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Diameter:
1/2
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
1-1/2
Material:
Brass
Maximum Temperature:
350
NSF Certified:
No
Pressure - Maximum:
1000 psi
Tool Type:
Test Plug
UL Listed:
No