1/2 x 540 in. High Density Tape in Pink
1/2 x 540 in. High Density Tape in Pink
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-wrap red waterline PTFE thread seal tape - maximum density
- Just 3 wraps is all you need for dependable, leak-proof joints
Documents
Specifications
- Application:
- Fiberglass Pipe, HVAC, Plumbing
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Length:
- 540
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Size:
- 540 in x 1/2 in
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.004 in
- UL Listed:
- No
- UPC:
- 038091707973
- Width:
- 1/2