1/4 in. Heavy Duty Copper Fitting Brush
1/4 in. Heavy Duty Copper Fitting Brush
Product Details
Product Details
- Heavy-duty, professional plumbing fitting brush with oil-tempered high-carbon fill wire
- Double stem, double wire construction for long lasting performance
Documents
Specifications
- Brush Type:
- Utility Brush
- Diameter - Inside 1:
- 1/4
- Diameter - Outside:
- 3/8 in
- Material:
- Carbon Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091630158