1-1/2 in. Sand Cloth
1-1/2 in. Sand Cloth
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The "Wet One" is an Aluminum Oxide 100% waterproof sand cloth - ideal for tough deburring, cleaning and polishing plumbing tubing, fittings and parts exposed to water
- Our bonding system provides exceptional grain retention and durability under the most severe conditions
- 120 Grit abrasive cloth
Documents
Specifications
- Application:
- Sanding
- Color Finish Name:
- Blue
- Diameter:
- 1-1/2 in
- Grit Size:
- 120 µm
- Length:
- 10 yd
- Material:
- Aluminum Oxide
- Product Type:
- Sand Cloth
- UPC:
- 038091701643
- Weight:
- 14 lb
- Width:
- 1-1/2 in