1-1/4 in. Multi-function Brush
1-1/4 in. Multi-function Brush
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contractor-grade tube cleaning and fitting brush for plumbing applications
- Cleans inside diameter of 1/2" and 3/4" fittings & outside diameter of 1/2" and 3/4" tubing
Documents
Specifications
- Diameter:
- 1-1/4 in
- Fits Pipe Size:
- 1/2 in x 3/4 in
- Product Type:
- Multi-function Brush
- UPC:
- 038091702640