This product requires certification to purchase.

1-1/4 x 36 in. Stainless Steel Wire Brush

Mill-Rose

1-1/4 x 36 in. Stainless Steel Wire Brush

  • Fast #
  • Part #M01272
  • Item #1848167
  • Manufacturer Part #01272
5 out of 5 Customer Rating
Brand image
Mill-Rose

1-1/4 x 36 in. Stainless Steel Wire Brush

  • Fast #
  • Part #M01272
  • Item #1848167
  • Manufacturer Part #01272
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fine wire, single-spiral brush for small boilers, burners, nozzles & fans
  • 3" stainless steel brush part length with loop handle for easy hanging and handling.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/4 in
Length
36 in
Characteristics & Features
Brush Type
Utility Brush
Material
Stainless Steel
Tool Type
Tube Brush
Warranty & Product Information
UPC
038091012725