1-1/4 in Replacement Seal
1-1/4 in Replacement Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement seal withstands temperatures from -20 to 225 degrees F.
- Works on copper, steel or C/PVC lines and pressure rated to 65 PSI
Documents
Specifications
- Brand Model Compatibility:
- 77015 Water Gate Tool
- Maximum Temperature:
- 225
- Pipe Capacity:
- 1-1/4 in
- Product Type:
- Replacement Seal
- UPC:
- 038091770168