This product requires certification to purchase.

1-1/2 in. Fine Wire Brush

Mill-Rose

1-1/2 in. Fine Wire Brush

  • Fast #
  • Part #M01398
  • Item #1848175
  • Manufacturer Part #01398
4.1 out of 5 Customer Rating
Brand image
Mill-Rose

1-1/2 in. Fine Wire Brush

  • Fast #
  • Part #M01398
  • Item #1848175
  • Manufacturer Part #01398
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fine wire, single-spiral brush for small boilers, burners, nozzles & fans
  • 3" carbon steel brush part length with loop handle for easy hanging and handling.
  • Requires Certification

Documents


Specifications

Brush Type:
Utility Brush
Diameter:
1-1/2 in
Diameter - Inside 1:
1-1/2 in
Length:
42 in
Material:
Carbon Steel
Tool Type:
Tube Brush
UPC:
038091013982