1-1/4 in. Standard Plastic Fitting Brush
1-1/4 in. Standard Plastic Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sets the standard for price and quality. Crimped high-carbon fill wire.
- Heavy-gauge galvanized stem wire and single stem, single-spiral construction
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1-1/4
- Diameter - Outside:
- 1-3/8 in
- Handle Material:
- Plastic
- Material:
- Carbon Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091615001