1/2 in. Heavy Duty Stainless Steel Fitting Brush
1/2 in. Heavy Duty Stainless Steel Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty, professional fitting brush with stainless steel fill wire
- Double stem, single spiral wire construction for long lasting performance
Documents
Specifications
- Brush Type:
- Wire Brush
- Diameter - Inside 1:
- 1/2
- Diameter - Outside:
- 5/8 in
- Handle Material:
- Stainless Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091670208