1-5/8 in. Plastic Fitting Brush
1-5/8 in. Plastic Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sets the standard for price and quality. Crimped high-carbon fill wire.
- Heavy-gauge galvanized stem wire and single stem, single-spiral construction
Documents
Specifications
- Brush Type:
- Utility Brush
- Diameter - Inside 1:
- 1-1/2
- Diameter - Outside:
- 1-5/8 in
- Material:
- Carbon Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091615605