This product requires certification to purchase.

1 in. Heavy Duty Stainless Steel Fitting Brush

Mill-Rose

1 in. Heavy Duty Stainless Steel Fitting Brush

  • Fast #
  • Part #M67040
  • Item #801534
  • Manufacturer Part #67040
4 out of 5 Customer Rating
Brand image
Mill-Rose

1 in. Heavy Duty Stainless Steel Fitting Brush

  • Fast #
  • Part #M67040
  • Item #801534
  • Manufacturer Part #67040
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Durango, CO
    Pick Up  Not Available
    Not available in CO
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CO

Product Details

Product Details

  • Heavy-duty, professional fitting brush with stainless steel fill wire
  • Double stem, single spiral wire construction for long lasting performance
  • Requires Certification

Documents


Specifications

Brush Type:
Wire Brush
Diameter - Inside 1:
1
Diameter - Outside:
1-1/8 in
Handle Material:
Stainless Steel
Tool Type:
Fitting Brush
UPC:
038091670406