1 in. Power Fitting Brush (Bag of 2)
1 in. Power Fitting Brush (Bag of 2)
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hex Shank Power Fitting Brushes with high carbon steel bristles
- Ideal for quick cleaning fittings, tubing, drill holes and deburring soft metals
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1-1/8 in
- Material:
- Carbon Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091664719