12 ft. Big Compression Tape in Blue
12 ft. Big Compression Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-fusing layers form a waterproof compression seal - effective up to 150 psi
- Stops problem leaks under pressure without turning off the water source
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 12 ft
- Pressure - Maximum:
- 150 psi
- Product Type:
- Compression Tape
- Size:
- 12 ft x 2 in
- UL Listed:
- No
- Width:
- 2 in