1/2 in. x 520 ft. PTFE Tape in White
1/2 in. x 520 ft. PTFE Tape in White
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard Quality White PTFE Thread Sealant Tape
- 16% thicker than most thread seal tapes. Complies with MilSpec MIL-T-27730A
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- UPC:
- 038091702008
- Width:
- 1/2