12 x 1/2 in. Horsehair Tube Brush
12 x 1/2 in. Horsehair Tube Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Brush Type:
- Tube Brush
- Diameter:
- 1/2
- Length:
- 12
- Material:
- Horse Hair
- UPC:
- 038091049646