12 x 1 in. Compression Tape (3 Pack)
12 x 1 in. Compression Tape (3 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stops problem leaks under pressure without turning off the water source
- Self-fusing layers form a waterproof compression seal - effective up to 150 PSI
Specifications
- CARB OTC LEED Compliant:
- No
- Length:
- 12 in
- Package Quantity:
- Pack of 3
- UL Listed:
- No
- UPC:
- 038091760848
- Width:
- 1 in