1/2 x 520 in. Plastic Teflon Tape in Blue
Blue Monster® 1/2 x 520 in. Plastic Teflon Tape in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Blue Monster PTFE thread seal tape is a thicker, denser, general-purpose thread seal tape that comes in a monstrous 1,429" roll. That’s 5 times more tape than conventional rolls of low-density thin tapes. Fewer wraps are necessary to affect a leak-proof seal and it applies easily. No waste and no re-taping make sealing joints a breeze
Specifications
- Collection:
- Blue Monster®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 520
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- PTFE Tape
- Size:
- 1/2 in x 520 in
- UL Listed:
- Yes
- UPC:
- 038091706617
- Width:
- 1/2