This product requires certification to purchase.

2 in. Fiber or Horsehair Tube Brush

Mill-Rose

2 in. Fiber or Horsehair Tube Brush

  • Fast #
  • Part #M01490
  • Item #1919727
  • Manufacturer Part #01490
3.3 out of 5 Customer Rating
Brand image
Mill-Rose

2 in. Fiber or Horsehair Tube Brush

  • Fast #
  • Part #M01490
  • Item #1919727
  • Manufacturer Part #01490
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Tampico Tube Brush for Boilers, Burners, Radiators, Flues, Vents and Nozzles
  • Requires Certification

Documents


Specifications

Brush Type:
Utility Brush
Diameter:
3
Diameter - Inside 1:
2
Length:
42
Material:
Tampico
Tool Type:
Tube Brush
UPC:
038091014903