This product requires certification to purchase.

2 in. High Carbon Steel Brush

Mill-Rose

2 in. High Carbon Steel Brush

  • Fast #
  • Part #M76024
  • Item #7206429
  • Manufacturer Part #76024
3.7 out of 5 Customer Rating
Brand image
Mill-Rose

2 in. High Carbon Steel Brush

  • Fast #
  • Part #M76024
  • Item #7206429
  • Manufacturer Part #76024
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Copper anti-seize compound for all metal pipe and fittings
  • Specially formulated copper-based thread sealant - effective up to 1,800 degrees F
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Deburring
Diameter:
2 in
Material:
High Carbon Steel
Product Type:
Wire Wheel Brush
UPC:
038091760244
Width:
3/8 in