2 in. Carbon Steel Brush
2 in. Carbon Steel Brush
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fine wire, single-spiral brush for small boilers, burners, nozzles & fans
- 3" carbon steel brush part length with loop handle for easy hanging and handling.
Documents
Specifications
- Brush Type:
- Utility Brush
- Diameter:
- 2
- Diameter - Outside:
- 2 in
- Length:
- 42
- Material:
- Carbon Steel
- Tool Type:
- Cleaning Brush
- UPC:
- 038091014002