2 x 25 yd. 150 Grit Abrasive Cloth
2 x 25 yd. 150 Grit Abrasive Cloth
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blue Monster Ultra-Flex abrasive cloth - 150 grit cuts and scores faster
- Blue Monster's wide design provides more surface coverage
Documents
Specifications
- Length:
- 25
- Product Type:
- Abrasive Cloth
- Size:
- 25 yd
- UPC:
- 038091701766
- Width:
- 2