25 yd 2 in. Grit Open Mesh
25 yd 2 in. Grit Open Mesh
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wet conditions have absolutely no adverse effect on the performance or durability
- Bright color makes it easy to find in dark or low-light work spaces
- This 165 grit abrasive cloth cuts and scores surfaces faster for more effective cleaning and deburring
- Blue Monster's wide design provides more surface coverage for faster work
- Tough Open Mesh high performance abrasive that is 100% waterproof
Documents
Specifications
- Application:
- Cleaning, Deburring
- Length:
- 25 yd
- Material:
- Aluminum Oxide
- Product Type:
- Abrasive Pad
- Width:
- 2 in