3/8 x 1/2 x 3/4 in. Plier
3/8 x 1/2 x 3/4 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Remove all types of 3/8", 1/2" and 3/4" push-on fittings with Quick-Release pliers
- Works on copper, PEX and CPVC materials - cushion grip and heavy-duty design
Documents
Specifications
- Fits Pipe Size:
- 3/8 in - 3/4 in
- Material:
- Metal, Rubber
- Tool Type:
- Quick Release
- UPC:
- 038091770502