This product requires certification to purchase.

3 in. ID #6800 Stainless Steel Quick Twist Fitting Brush

Mill-Rose

3 in. ID #6800 Stainless Steel Quick Twist Fitting Brush

  • Fast #
  • Part #M68130
  • Item #998932
  • Manufacturer Part #68130
4.9 out of 5 Customer Rating
Brand image
Mill-Rose

3 in. ID #6800 Stainless Steel Quick Twist Fitting Brush

  • Fast #
  • Part #M68130
  • Item #998932
  • Manufacturer Part #68130
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All stainless steel fitting brush, spark proof.
  • Only all stainless steel brush on the market
  • Requires Certification

Documents


Specifications

Brush Type:
Wire Brush
Diameter - Inside 1:
3 in
Diameter - Outside:
3-1/8 in
Handle Material:
Plastisol
Material:
Stainless Steel
Tool Type:
Fitting Brush
UPC:
038091681303